Shop WIDIA

Triangle Turning Insert, Triangle, 5/32 in, TDHB, 0.007 in

  • Mfr # 2828755
  • Zoro # G3880001

product price: 
$
18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Insert Size
0.1600"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2828755
Zoro #
G3880001
UPC #
4021169365638
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TDHB
Inscribed Circle
5/32 in
Chip-Breaker
No
Grade
CG5
Rake
Positive
ISO Number
TDHB07S102
Cutting Direction
Neutral
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Shape
Triangle
ANSI Code
TDHB130805
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Finish - Machining
TiN
Primary Material Application ISO Code
M, N, P, S
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
K
Manufacturer Grade
CG5
Number of Cutting Edges
3
Coating Process
PVD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Included Angle
60 Degrees
Measurement System
Fractional Inch

Dimensions

Insert Size
0.1600"
Corner Radius
0.007 in
Insert Thickness
0.0469"
Through Hole Inside Dia.
0.0937 in
Cutting Edge Length
7.04 mm
Thickness
0.0468 in

Description

Triangle Turning Insert, Inscribed Circle 5/32 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.