Shop WIDIA

Diamond Turning Insert, Triangle, 2, TCMW, 1/64 in, BN-High CBN

  • Mfr # 3883144
  • Zoro # G3878994

product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3883144
Zoro #
G3878994
UPC #
4021169808333
Country of Origin
Unknown
Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TCMW
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
WDN25U
Insert Material
BN-High CBN
Rake
Positive
ISO Number
TCMW110204FST
Mounting Style
Taper Screw
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Style
TCMW
Measurement System
Fractional Inch
Number of Cutting Edges
1
Cutting Material Coverage
Single Tip
Primary Material Application ISO Code
N
Shape
Triangle
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Manufacturer Grade
WDN25U
Included Angle
60 Degrees
Cutting Edge
Sharp Edge
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
TCMW2151FST
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Polycrystalline Diamond
Cutting Application
Turning
Material
BN-High CBN
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Insert Thickness
0.0938"
Mounting Hole Dia.
0.1102"
Cutting Edge Length
11.00mm
Thickness
3/32 in
Through Hole Inside Dia.
0.1100 in

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code TCMW2151FST, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.