Shop WIDIA

Triangle Turning Insert, Triangle, 1/2 in, TCMT, 0.0312 in, Carbide

  • Mfr # 4170317
  • Zoro # G7679362

product price: 
$
12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170317
Zoro #
G7679362
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT220408FP
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
No. of Edges
3
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
TCMT432FP
Relief Angle
7 Degrees
Coating
Tin
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Finish - Machining
TiN
Secondary Material Application ISO Code
K
Included Angle
60 Degrees
ANSI Code
TCMT432FP
Secondary Material Application
Cast Iron
Chip-Breaker Code
FP
Chip-Breaker Style
On One Side
Coating Process
CVD
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Outside and Inside Diameter Turning
Number of Cutting Edges
3
Shape
Triangle
Manufacturer Grade
WP25CT
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
22 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.217 in

Description

Triangle Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.