Shop WIDIA

Diamond Turning Insert, Triangle, 4, TNMM, 1/16 in, Carbide

  • Mfr # 2561753
  • Zoro # G3878574

product price: 
$
13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2561753
Zoro #
G3878574
UPC #
4021169387180
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN4000
Insert Material
Carbide
ISO Number
TNMM2204168
Style
TNMM
Mounting Style
Cylindrical Fixing Hole
Cutting Direction
Neutral
Coating
TiN
Number of Cutting Edges
3
Insert Holding Type
Straight Hole
Chip-Breaker Code
8
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
TiN
Shape
Triangle
ANSI Code
TNMM4348
Included Angle
60 Degrees
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Manufacturer Grade
TN4000
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Corner Radius
1/16 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2031"
Thickness
3/16 in
Cutting Edge Length
22.00mm
Through Hole Inside Dia.
0.2030 in

Description

Diamond Turning Insert, Chip-Breaker Code 8, Inscribed Circle 1/2 in, TiN, ANSI Code TNMM4348, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.