Shop WIDIA
See all product information
Create Account
Drill Body, TDMX, D 24mm 1XD Sl Shank
- Mfr # 6680959
- Zoro # G0215314
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.9449 in
Overall Length
5.511 in
Shank Dia.
1.259 in
Insert Seat Size
I
Maximum Drilling Depth
1.496 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6680959
- Zoro #
- G0215314
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Drill Bit Size
- 0.9449 in
- Overall Length
- 5.511 in
- Shank Dia.
- 1.259 in
- Insert Seat Size
- I
- Maximum Drilling Depth
- 1.496 in
- Shank Length
- 2.362 in
- Insert Gage Length
- 3.149 in
Details
- Item
- Drill Body
Description
Drill Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.