Shop WIDIA

Triangle Turning Inserts, Triangle, 0.375 in, TCMT, 60 Degrees, 0.031 in

  • Mfr # 6869671
  • Zoro # G305972450

product price: 
$
7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.375 in
Chip-Breaker
MU
Corner Radius
0.031 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6869671
Zoro #
G305972450
UPC #
-
Country of Origin
India
Item
Triangle Turning Inserts
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
0.375 in
Chip-Breaker
MU
Rake
Positive
ISO Number
TCMT16T308MU
Included Angle
60 Degrees
Cutting Direction
Neutral
Cutting Application
Turning
Coating Process
PVD
Secondary Material Application
Cast Iron, High-Temperature Alloy, Non-Ferrous
Measurement System
Decimal Inch
Shape
Triangle
Finish - Machining
TiAlN
Manufacturer Grade
WU10PT
Chip-Breaker Code
MU
Standards
ANSI; ISO
Clearance Angle
7 Degrees
Features
Deformation Resistance
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K, N
Material Grade - Machining
Carbide
Number of Cutting Edges
3
ANSI Code
TCMT3252MU
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel

Dimensions

Corner Radius
0.031 in
Depth of Cut
0.1563 in
Thickness
0.1563 in
Through Hole Inside Dia.
0.1732 in
Cutting Edge Length
0.6496 in
Fits Chest Size
Deformation Resistance

Description

Triangle Turning Inserts, Chip-Breaker Code MU, Inscribed Circle 0.375 in, TiAlN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.