Shop WIDIA

Grooving/Parting Insert, LGN0, Carbide

  • Mfr # 2952344

  • Zoro # G3595284


product price:  $27.39
/ea
Sold in multiples of 5 for $136.95

Key Features

Style
LG
Width
13.00mm
Chip-Breaker
Yes
Grade
TN7525
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2952344
Zoro #
G3595284
UPC #
4021169411656
Country of Origin
Germany

Dimensions

Width
13.00mm
Corner Radius
0.80mm
Insert Size
14
Overall Length
16.80mm
Seat Size
14
Reference Length
16.80mm
Max. Grooving Width
14.20mm
Wire Rope Length
16.80mm

Details

Item
Parting and Grooving Insert
Style
LG
Chip-Breaker
Yes
Grade
TN7525
Cutting Direction
Neutral
Insert Style
LGN0
Application
Grooving
Coating
TiN
Insert Material
Carbide
Lead Angle
7 Degrees
No. of Edges
1
Mounting Style
Convex Prismatic Cross Section
ISO Number
123568140
Cutting Application
Grooving
Number of Cutting Edges
1
Coating Process
CVD
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron, Steel
ANSI Code
123568140
Secondary Material Application ISO Code
M
Clearance Angle
7 Degrees
Finish - Machining
TiN
Manufacturer Grade
TN7525
Primary Material Application ISO Code
K, P
Measurement System
Metric
Material - Machining
Carbide

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 14.20mm, ANSI Code 123568140, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.