Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607111
  • Zoro # G3596160

product price: 
$
28.59
/ea
Sold in multiples of 10 for $285.90

Key Features

Style
NG-K
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607111
Zoro #
G3596160
UPC #
4021169667121
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
Insert Style
NG-K
Rake
10 Degrees
ISO Number
NG3078RK
Application
Grooving
Mounting Style
Notch
No. of Edges
2
Coating
ALOX-SN
Insert Material
Carbide
Lead Angle
11 Degrees
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Manufacturer Grade
TN6010
Material - Machining
Carbide
Cutting Application
Grooving
Hole Type
No Hole
Number of Cutting Edges
2
Clearance Angle
11 Degrees
ANSI Code
NG3078RK
Secondary Material Application
Hardened Steel
Chip-Breaker Style
Double Sided
Chip-Breaker Code
K

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
0.0100 in
Depth of Cut
3/32 in
Max. Grooving Width
0.0780 in
Seat Size
3
Thickness
0.3440 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.0780 in, ANSI Code NG3078RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.