Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607220
  • Zoro # G3598023

product price: 
$
35.99
/ea
Sold in multiples of 5 for $179.95

Key Features

Style
NG-K
Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607220
Zoro #
G3598023
UPC #
4021169745225
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NG-K
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Rake
10 Degrees
Application
Grooving
Insert Material
Carbide
Lead Angle
11 Degrees
Mounting Style
Notch
Coating
AlTiN
Insert Style
NG-K
No. of Edges
2
ISO Number
NG4189RK
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Chip-Breaker Code
K
Clearance Angle
11 Degrees
Feed Type
High
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Hole Type
No Hole
ANSI Code
NG4189RK
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Manufacturer Grade
TN6025
Cutting Application
Grooving
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K, N

Dimensions

Insert Seat Size
4
Width
0.2560 in
Insert Size
4
Corner Radius
0.0250 in
Seat Size
4
Max. Grooving Width
0.1890 in
Thickness
0.4530 in
Depth of Cut
1/4 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1890 in, ANSI Code NG4189RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.