Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607150
  • Zoro # G3598005

product price: 
$
40.39
/ea
Sold in multiples of 10 for $403.90

Key Features

Style
NR-K
Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
Yes
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607150
Zoro #
G3598005
UPC #
4021169747373
Country of Origin
United States
Item
Parting and Grooving Insert
Style
NR-K
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Left Hand
Insert Style
NR-K
No. of Edges
2
Insert Material
Carbide
Lead Angle
11 Degrees
Rake
10 Degrees
ISO Number
NR4094LK
Coating
ALOX-SN
Mounting Style
Notch
Application
Grooving
Secondary Material Application ISO Code
H
Manufacturer Grade
TN6010
Clearance Angle
11 Degrees
ANSI Code
NR4094LK
Cutting Application
Grooving
Chip-Breaker Code
K
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Style
Double Sided
Number of Cutting Edges
2
Coating Process
PVD
Material - Machining
Carbide
Measurement System
Fractional Inch
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Hardened Steel

Dimensions

Insert Seat Size
4
Width
0.2560 in
Overall Length
1.1100 in
Insert Size
4
Corner Radius
3/32 in
Depth of Cut
1/4 in
Thickness
0.4530 in
Max. Grooving Width
0.1880 in
Seat Size
4
Reference Length
1.1100 in
Wire Rope Length
1.1100 in
Length
1.1100 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 0.1880 in, ANSI Code NR4094LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.