Shop WIDIA

Grooving/Parting Insert, NGD-K, Carbide

  • Mfr # 3607427
  • Zoro # G3595774

product price: 
$
23.79
/ea
Sold in multiples of 10 for $237.90

Key Features

Insert Seat Size
3
Width
4.98mm
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607427
Zoro #
G3595774
UPC #
4021169740701
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
Insert Style
NGD-K
Coating
AlTiN
ISO Number
NGD3M400RK
Application
Grooving
No. of Edges
1
Mounting Style
Notch
Rake
10 Degrees
Lead Angle
11 Degrees
Insert Material
Carbide
Number of Cutting Edges
1
Manufacturer Grade
TN6025
Chip-Breaker Style
On One Side
Hole Type
No Hole
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Finish - Machining
AlTiN
Chip-Breaker Code
K
Cutting Application
Grooving
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
ANSI Code
NGD3M400RK
Feed Type
High
Secondary Material Application ISO Code
H, K, N
Material - Machining
Carbide
Clearance Angle
11 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD

Dimensions

Insert Seat Size
3
Width
4.98mm
Corner Radius
0.38mm
Insert Size
3
Depth of Cut
6.35mm
Max. Grooving Width
4.00mm
Seat Size
3
Thickness
8.74mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 4.00mm, ANSI Code NGD3M400RK, Chip-Breaker Code K, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.