Shop WIDIA

Grooving/Parting Insert, NGP, Carbide

  • Mfr # 3607128
  • Zoro # G3601444

product price: 
$
26.39
/ea
Sold in multiples of 5 for $131.95

Key Features

Style
TopGroove(TM)
Insert Seat Size
2
Width
0.1510 in
Chip-Breaker
No
Grade
TN6010
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607128
Zoro #
G3601444
UPC #
4021169748196
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
No
Grade
TN6010
Cutting Direction
Right Hand
Lead Angle
11 Degrees
Insert Style
NGP
Coating
ALOX-SN
Mounting Style
Notch
Rake
5 Degrees
No. of Edges
2
Insert Material
Carbide
ISO Number
NGP2062R
Application
Grooving
Secondary Material Application
Hardened Steel
Number of Cutting Edges
2
Measurement System
Fractional Inch
Coating Process
PVD
Manufacturer Grade
TN6010
Primary Material Application ISO Code
K, M, N, P, S
Secondary Material Application ISO Code
H
Clearance Angle
11 Degrees
ANSI Code
NGP2062R
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Grooving
Hole Type
No Hole

Dimensions

Insert Seat Size
2
Width
0.1510 in
Corner Radius
0.0100 in
Insert Size
2
Thickness
0.2190 in
Max. Grooving Width
1/16 in
Depth of Cut
0.1100 in
Seat Size
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/16 in, ANSI Code NGP2062R, Clearance Angle 11 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.