Shop WIDIA

Grooving/Parting Insert, NR, Carbide

  • Mfr # 3607433
  • Zoro # G3600674

product price: 
$
25.99
/ea
Sold in multiples of 5 for $129.95

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607433
Zoro #
G3600674
UPC #
4021169740510
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Left Hand
Coating
AlTiN
Mounting Style
Notch
Application
Grooving
No. of Edges
2
Lead Angle
11 Degrees
ISO Number
NR2M150L
Insert Style
NR
Rake
Neutral
Insert Material
Carbide
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
AlTiN
Material - Machining
Carbide
Cutting Application
Grooving
Coating Process
PVD
Feed Type
High
Hole Type
No Hole
Manufacturer Grade
TN6025
Clearance Angle
11 Degrees
ANSI Code
NR2M150L
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Measurement System
Metric

Dimensions

Insert Seat Size
2
Width
3.84mm
Corner Radius
1.50mm
Insert Size
2
Depth of Cut
2.79mm
Seat Size
2
Max. Grooving Width
3.00mm
Thickness
5.56mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code NR2M150L, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.