Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6461824
  • Zoro # G3594462

product price: 
$
19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Style
Precision Molded
Insert Seat Size
6
Width
0.2120 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461824
Zoro #
G3594462
UPC #
4059782528239
Country of Origin
United States
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Application
Grooving
Coating
AlTiN
ISO Number
WG0712M06U08PT
No. of Edges
1
Mounting Style
Convex Prismatic Cross Section
Insert Style
WG-U-PT
Insert Material
Carbide
Lead Angle
10.5 Degrees
Chip-Breaker Style
On One Side
ANSI Code
WG0712M06U08PT
Cutting Application
Grooving
Number of Cutting Edges
1
Manufacturer Grade
WU25PT
Chip-Breaker Code
PT
Clearance Angle
10.5 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Primary Material Application ISO Code
S
Coating Process
PVD
Hole Type
No Hole
Primary Material Application
Nickel, Titanium

Dimensions

Insert Seat Size
6
Width
0.2120 in
Corner Radius
0.0320 in
Insert Size
6
Overall Length
0.5740 in
Thickness
0.2010 in
Seat Size
6
Reference Length
0.5740 in
Depth of Cut
0.1480 in
Max. Grooving Width
0.2810 in
Wire Rope Length
0.5740 in
Length
0.5740 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.2810 in, ANSI Code WG0712M06U08PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.