Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607222
  • Zoro # G3597420

product price: 
$
27.19
/ea
Sold in multiples of 5 for $135.95

Key Features

Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607222
Zoro #
G3597420
UPC #
4021169745126
Country of Origin
Germany
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Left Hand
ISO Number
NR3031LK
Insert Material
Carbide
Insert Style
NR-K
No. of Edges
2
Lead Angle
11 Degrees
Rake
10 Degrees
Coating
AlTiN
Mounting Style
Notch
Application
Grooving
Hole Type
No Hole
Material - Machining
Carbide
Manufacturer Grade
TN6025
Finish - Machining
AlTiN
Cutting Application
Grooving
Secondary Material Application ISO Code
H, K, N
ANSI Code
NR3031LK
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Chip-Breaker Code
K
Chip-Breaker Style
Double Sided
Coating Process
PVD
Feed Type
High
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Overall Length
0.8841 in
Corner Radius
0.0310 in
Max. Grooving Width
1/16 in
Seat Size
3
Thickness
0.3440 in
Reference Length
0.8841 in
Depth of Cut
3/32 in
Wire Rope Length
0.8841 in
Length
0.8841 in

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 1/16 in, ANSI Code NR3031LK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.