Shop WIDIA

Grooving/Parting Insert, NR-K, Carbide

  • Mfr # 3607407
  • Zoro # G3599073

product price: 
$
30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Style
TopGroove(TM)
Insert Seat Size
3
Width
0.1960 in
Chip-Breaker
Yes
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607407
Zoro #
G3599073
UPC #
4021169741357
Country of Origin
United States
Item
Parting and Grooving Insert
Style
TopGroove(TM)
Chip-Breaker
Yes
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
2
Insert Style
NR-K
Lead Angle
11 Degrees
Mounting Style
Notch
Insert Material
Carbide
Coating
AlTiN
ISO Number
NR3078RK
Application
Grooving
Rake
10 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Secondary Material Application ISO Code
H, K, N
Material - Machining
Carbide
Number of Cutting Edges
2
Coating Process
PVD
Manufacturer Grade
TN6025
Cutting Application
Grooving
ANSI Code
NR3078RK
Hole Type
No Hole
Feed Type
High
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Chip-Breaker Code
K
Clearance Angle
11 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Dimensions

Insert Seat Size
3
Width
0.1960 in
Insert Size
3
Corner Radius
0.0780 in
Overall Length
0.8790 in
Max. Grooving Width
0.1560 in
Depth of Cut
0.1500 in
Seat Size
3
Reference Length
0.8790 in
Thickness
0.3440 in
Wire Rope Length
0.8790 in
Length
0.8790 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 0.1560 in, ANSI Code NR3078RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.