Shop WIDIA

Grooving/Parting Insert, NRD, Carbide

  • Mfr # 3607499
  • Zoro # G3595652

product price: 
$
39.39
/ea
Sold in multiples of 10 for $393.90

Key Features

Style
NRD
Insert Seat Size
4
Width
0.2560 in
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607499
Zoro #
G3595652
UPC #
4021169737992
Country of Origin
Unknown
Item
Parting and Grooving Insert
Style
NRD
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
No. of Edges
2
Rake
Neutral
Insert Style
NRD
Lead Angle
11 Degrees
Insert Material
Carbide
Application
Grooving
ISO Number
NRD4062R
Mounting Style
Notch
Coating
AlTiN
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel
Manufacturer Grade
TN6025
Feed Type
High
Number of Cutting Edges
2
Finish - Machining
AlTiN
Cutting Application
Grooving
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P, S
Clearance Angle
11 Degrees
ANSI Code
NRD4062R
Coating Process
PVD
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K, N

Dimensions

Insert Seat Size
4
Width
0.2560 in
Overall Length
1.1180 in
Insert Size
4
Corner Radius
1/16 in
Reference Length
1.1180 in
Thickness
0.4530 in
Max. Grooving Width
1/8 in
Depth of Cut
1/4 in
Seat Size
4
Wire Rope Length
1.1180 in
Length
1.1180 in

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 1/8 in, ANSI Code NRD4062R, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.