Shop WIDIA

Grooving/Parting Insert, WMT-U-PT, Carbide

  • Mfr # 4169569
  • Zoro # G3598601

product price: 
$
34.89
/ea
Sold in multiples of 10 for $348.90

Key Features

Style
WMT
Insert Seat Size
6
Width
4.57mm
Chip-Breaker
Yes
Grade
WP25CT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169569
Zoro #
G3598601
UPC #
4021169618253
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WP25CT
Cutting Direction
Neutral
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
Lead Angle
5 Degrees
Coating
TiN
Insert Style
WMT-U-PT
No. of Edges
2
Application
Grooving
ISO Number
WMTS605M6U03PT
Chip-Breaker Code
PT
Measurement System
Metric
Number of Cutting Edges
2
Finish - Machining
TiN
Material - Machining
Carbide
Clearance Angle
5 Degrees
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K, P
Hole Type
No Hole
Coating Process
CVD
Cutting Application
Grooving, Turning
ANSI Code
WMTS605M6U03PT
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WP25CT

Dimensions

Insert Seat Size
6
Width
4.57mm
Overall Length
28.76mm
Corner Radius
0.30mm
Insert Size
6
Seat Size
6
Max. Grooving Width
6.13mm
Thickness
6.10mm
Reference Length
28.76mm
Wire Rope Length
28.76mm
Length
28.76mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.13mm, ANSI Code WMTS605M6U03PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.