Shop WIDIA

Grooving/Parting Insert, WC-U-M, Carbide

  • Mfr # 6461861
  • Zoro # G3594295

product price: 
$
14.19
/ea
Sold in multiples of 5 for $70.95

Key Features

Style
Precision Molded
Insert Seat Size
2
Width
1.60mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461861
Zoro #
G3594295
UPC #
4059782529144
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Left Hand
Workpiece Compatibility
Cast Iron (K)
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
Application
Grooving
Coating
AlTiN
ISO Number
WC020M02L06M02
Lead Angle
10.5 Degrees
No. of Edges
1
Insert Style
WC-U-M
Number of Cutting Edges
1
Primary Material Application ISO Code
S
Hole Type
No Hole
Measurement System
Metric
Manufacturer Grade
WU25PT
Cutting Application
Grooving
Chip-Breaker Code
M
Finish - Machining
AlTiN
Coating Process
PVD
Material - Machining
Carbide
Side Cutting Edge Angle
6 Degrees
Chip-Breaker Style
On One Side
ANSI Code
WC020M02L06M02
Clearance Angle
10.5 Degrees
Primary Material Application
Nickel, Titanium

Dimensions

Insert Seat Size
2
Width
1.60mm
Insert Size
2
Overall Length
8.97mm
Corner Radius
0.20mm
Seat Size
2
Max. Grooving Width
2.00mm
Reference Length
8.97mm
Thickness
3.21mm
Wire Rope Length
8.97mm
Length
8.97mm

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, Side Cutting Edge Angle 6 Degrees , ANSI Code WC020M02L06M02, Chip-Breaker Code M, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.