Shop WIDIA

Grooving/Parting Insert, WG-U-PN, Carbide

  • Mfr # 6470837
  • Zoro # G3821481

product price: 
$
18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

Style
Precision Molded
Insert Seat Size
4
Width
3.58mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470837
Zoro #
G3821481
UPC #
4059782707597
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
No. of Edges
1
ISO Number
WG187I04U1PN
Coating
AlTiN
Lead Angle
10.5 Degrees
Mounting Style
Convex Prismatic Cross Section
Insert Material
Carbide
Application
Grooving
Insert Style
WG-U-PN
Rake
Negative
Cutting Application
Grooving
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiN
Manufacturer Grade
WU25PT
Coating Process
PVD
Primary Material Application ISO Code
S
Hole Type
No Hole
Chip-Breaker Code
PN
Clearance Angle
10.5 Degrees
ANSI Code
WG187I04U1PN
Measurement System
Metric
Number of Cutting Edges
1
Chip-Breaker Style
On One Side

Dimensions

Insert Seat Size
4
Width
3.58mm
Overall Length
10.19mm
Corner Radius
0.40mm
Insert Size
4
Thickness
4.43mm
Reference Length
10.19mm
Depth of Cut
2.00mm
Seat Size
4
Max. Grooving Width
4.75mm
Wire Rope Length
10.19mm
Length
10.19mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.75mm, ANSI Code WG187I04U1PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.