Grooving/Parting Insert, WG-U-PN, Carbide
- Mfr # 6471064
- Zoro # G3596045
product price:Â
$
26.25
/ea
Sold in multiples of 10 for
$262.50
Key Features
Style
Precision Molded
Width
0.3340 in
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6471064
- Zoro #
- G3596045
- UPC #
- 4059782891838
- Country of Origin
- Multiple
Dimensions
- Width
- 0.3340 in
- Corner Radius
- 0.0470 in
- Insert Size
- 10
- Overall Length
- 0.8170 in
- Reference Length
- 0.8170 in
- Thickness
- 0.3290 in
- Depth of Cut
- 0.1887 in
- Seat Size
- 10
- Max. Grooving Width
- 0.3986 in
- Wire Rope Length
- 0.8170 in
- Length
- 0.8170 in
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 0.3986 in, ANSI Code WG1012M10U12PN, Chip-Breaker Code PN, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.