Shop WIDIA

Grooving/Parting Insert, WG-U-PT, Carbide

  • Mfr # 6470488
  • Zoro # G3597332

product price: 
$
15.39
/ea
Sold in multiples of 5 for $76.95

Key Features

Style
Precision Molded
Insert Seat Size
4
Width
0.1410 in
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470488
Zoro #
G3597332
UPC #
4059782548893
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
1
Insert Material
Carbide
Mounting Style
Convex Prismatic Cross Section
Insert Style
WG-U-PT
Coating
AlTiN
ISO Number
WG192I04U1PT
Lead Angle
10.5 Degrees
Application
Grooving
Coating Process
PVD
Hole Type
No Hole
Cutting Application
Grooving
Manufacturer Grade
WU25PT
Primary Material Application ISO Code
S
Clearance Angle
10.5 Degrees
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
1
Chip-Breaker Code
PT
Material - Machining
Carbide
ANSI Code
WG192I04U1PT
Finish - Machining
AlTiN

Dimensions

Insert Seat Size
4
Width
0.1410 in
Insert Size
4
Corner Radius
0.0150 in
Overall Length
0.4010 in
Thickness
0.1740 in
Depth of Cut
0.0790 in
Max. Grooving Width
0.1920 in
Reference Length
0.4010 in
Seat Size
4
Wire Rope Length
0.4010 in
Length
0.4010 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1920 in, ANSI Code WG192I04U1PT, Chip-Breaker Code PT, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.