Shop WIDIA

Grooving/Parting Insert, WMT-CM, Carbide

  • Mfr # 4169582
  • Zoro # G3596973

product price: 
$
35.19
/ea
Sold in multiples of 5 for $175.95

Key Features

Style
WMT
Insert Seat Size
3
Width
2.39mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169582
Zoro #
G3596973
UPC #
4021169617645
Country of Origin
United States
Item
Parting and Grooving Insert
Style
WMT
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Insert Style
WMT-CM
Mounting Style
Convex Prismatic Cross Section
No. of Edges
2
Application
Grooving
Lead Angle
5 Degrees
Coating
AlTiN
Insert Material
Carbide
ISO Number
WMTC125N00CM17
Number of Cutting Edges
2
ANSI Code
WMTC125N00CM17
Cutting Application
Turning
Manufacturer Grade
WU25PT
Coating Process
PVD
Measurement System
Metric
Hole Type
No Hole
Chip-Breaker Code
CM
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
K, P
Material - Machining
Carbide
Secondary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
M, N, S
Feed Type
High
Clearance Angle
5 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Finish - Machining
AlTiN

Dimensions

Insert Seat Size
3
Width
2.39mm
Corner Radius
0.17mm
Insert Size
3
Overall Length
25.41mm
Max. Grooving Width
3.17mm
Seat Size
3
Thickness
4.70mm
Reference Length
25.41mm
Wire Rope Length
25.41mm
Length
25.41mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.17mm, ANSI Code WMTC125N00CM17, Chip-Breaker Code CM, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.