Shop WIDIA

Grooving/Parting Insert, WR-P-PC, Carbide

  • Mfr # 6470467
  • Zoro # G3596614

product price: 
$
15.89
/ea
Sold in multiples of 5 for $79.45

Key Features

Style
Precision Ground
Insert Seat Size
2
Width
1.60mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6470467
Zoro #
G3596614
UPC #
4059782547858
Country of Origin
Multiple
Item
Parting and Grooving Insert
Style
Precision Ground
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Composites (O), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Convex Prismatic Cross Section
No. of Edges
1
Insert Style
WR-P-PC
Coating
AlTiN
Insert Material
Carbide
Application
Grooving
Lead Angle
10 Degrees
ISO Number
WR0200M02P00PC
Finish - Machining
AlTiN
ANSI Code
WR0200M02P00PC
Primary Material Application ISO Code
S
Chip-Breaker Style
On One Side
Chip-Breaker Code
PC
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Cutting Application
Grooving, Profiling
Number of Cutting Edges
1
Coating Process
PVD
Hole Type
No Hole
Manufacturer Grade
WU25PT
Clearance Angle
10 Degrees

Dimensions

Insert Seat Size
2
Width
1.60mm
Overall Length
8.91mm
Corner Radius
1.00mm
Insert Size
2
Thickness
3.21mm
Max. Grooving Width
2.00mm
Reference Length
8.91mm
Seat Size
2
Wire Rope Length
8.91mm
Length
8.91mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code WR0200M02P00PC, Chip-Breaker Code PC, Chip-Breaker Style On One Side, Clearance Angle 10 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.