Shop WIDIA
See all product information
Create Account
Grooving/Parting Toolholder, WMT, RH
- Mfr # 3655916
- Zoro # G3751859
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Cutting Direction
Right Hand
Clamp Screw
4 mm
Insert Shape
Bottom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3655916
- Zoro #
- G3751859
- UPC #
- 4021169678967
- Country of Origin
- Brazil
- Item
- Indexable Grooving and Parting Toolholder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Right Hand
- Clamp Screw
- 4 mm
- Insert Shape
- Bottom
- Material
- High Speed Steel
- Series
- WMT
- ANSI Code
- WMTSR163044
- ISO Number
- WMTSR163044
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- Toolholder Style
- WMT
- Measurement System
- Decimal Inch
- Lead Angle
- 90 Degrees
- Shell Material
- High Speed Steel
Dimensions
- Overall Length
- 6 in
- Shank Length
- 4.6950 in
- Shank Height
- 1 in
- Depth of Cut
- 0.4400 in
- Max. Grooving Width
- 1/8 in
- Shank Width
- 1 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Grooving and Parting Toolholder, Right Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 1 in, ANSI Code WMTSR163044, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.