Shop WIDIA

Indexable Boring Bar, A06MSCLCR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 2951383
  • Zoro # G3573234

product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A06MSCLCR2
Shank Dia.
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2951383
Zoro #
G3573234
UPC #
4021169421785
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/8 in
Insert Size
2151
Insert Cutting Edge Length
6.45mm
Cutting Height
0.0075 in
Min. Bore Dia.
0.4800 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A06MSCLCR2
Type
Screw Clamping
Rake
-7 Degrees Radial, 0 Degrees Axial
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Cutting Application
Boring
Approach Angle
95 Degrees
Insert Style
CC
ISO Number
A06MSCLCR2
Number of Inserts
1
Toolholder Style
A-SCLC
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Center to Cutting Tip
1/4 in
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A06MSCLCR2, 95 Degrees , 1/4 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.