Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QCBI37560R, 6 in L, Carbide, Triangle Insert Shape
- Mfr # 2825304
- Zoro # G3573225
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
QCBI37560R
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825304
- Zoro #
- G3573225
- UPC #
- 4021169377792
- Country of Origin
- Unknown
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- Triangle
- ANSI Code
- QCBI37560R
- Left/Right Hand
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- 0 Degrees
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- ISO Number
- QCBI37560R
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Turning
- Compatible Hardware
- T9 Insert Screw
- Insert Clearance Angle
- 11 Degrees
- Coolant Fed
- Coolant Through
- Approach Angle
- 90 Degrees
- Center to Cutting Tip
- 0.2280 in
- Number of Inserts
- 1
- Insert Style
- TP
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 21505
- Shank Dia.
- 3/8 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 7/16 in
- Insert Cutting Edge Length
- 11.00mm
- Shank Length
- 5.2560 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, QCBI37560R, 90 Degrees , 0.2280 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.