Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, SSBI62545L, 4 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2822987
- Zoro # G3574722
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
SSBI62545L
Type
Screw Clamping
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2822987
- Zoro #
- G3574722
- UPC #
- 4021169384301
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- SSBI62545L
- Type
- Screw Clamping
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- -5 Degrees
- ISO Number
- SSBI62545L
- Cutting Application
- Turning
- Compatible Hardware
- T10 Insert Screw
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 11 Degrees
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Approach Angle
- 95 Degrees
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.3930 in
- Insert Style
- TP
- Side Cutting Edge Angle
- -5 Degrees
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 4 in
- Insert Size
- 3205
- Shank Dia.
- 5/8 in
- Cutting Height
- 0.0075 in
- Shank Length
- 3 in
- Min. Bore Dia.
- 0.7200 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, SSBI62545L, 95 Degrees , 0.3930 in, T10 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.