Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, FSRI3123560R, 3 1/2 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2830120
- Zoro # G3576229
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 1/2 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
FSRI3123560R
Rake
0 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830120
- Zoro #
- G3576229
- UPC #
- 4021169357350
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- FSRI3123560R
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Lead Angle
- 30 Degrees
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 15 Degrees
- Number of Inserts
- 1
- Insert Holding Type
- Screw On
- Insert Style
- TD
- ISO Number
- FSRI3123560R
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- 30 Degrees
- Center to Cutting Tip
- 0.2360 in
- Cutting Application
- Turning
- Compatible Hardware
- T7 Insert Screw
- Approach Angle
- 60 Degrees
- Coolant Fed
- Coolant Through
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 3 1/2 in
- Insert Size
- 130805
- Shank Dia.
- 5/16 in
- Min. Bore Dia.
- 0.4070 in
- Cutting Height
- 0.0100 in
- Shank Length
- 3 in
- Insert Cutting Edge Length
- 7.04mm
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 3 1/2 in, FSRI3123560R, 60 Degrees , 0.2360 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.