Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A08RSTFPR2, 8 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 5086728
- Zoro # G3574634
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Type
Screw Clamping
Left/Right Hand
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5086728
- Zoro #
- G3574634
- UPC #
- 4059782006454
- Country of Origin
- Unknown
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- A08RSTFPR2
- Type
- Screw Clamping
- Left/Right Hand
- Right Hand
- Rake
- -2 Degrees Radial, 0 Degrees Axial
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- ISO Number
- A08RSTFPR2
- Approach Angle
- 90 Degrees
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Toolholder Style
- A-STFP
- Insert Style
- TP
- Center to Cutting Tip
- 0.3120 in
- Head Material
- Steel
- Insert Holding Type
- Screw On
- Cutting Application
- Boring
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 8 in
- Insert Size
- 21.5
- Shank Dia.
- 1/2 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.6000 in
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Indexable Boring Bar, A-STFP, Insert Shape Triangle, Overall Length 8 in, A08RSTFPR2, 90 Degrees , 0.3120 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.