Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A06MSTFPR2, 6 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 5086723
- Zoro # G3576804
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A06MSTFPR2
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5086723
- Zoro #
- G3576804
- UPC #
- 4059782006515
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- A06MSTFPR2
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Left/Right Hand
- Right Hand
- Rake
- -2 Degrees Radial, 0 Degrees Axial
- Insert Style
- TP
- Side Cutting Edge Angle
- 0 Degrees
- Approach Angle
- 90 Degrees
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Center to Cutting Tip
- 1/4 in
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Number of Inserts
- 1
- Toolholder Style
- A-STFP
- ISO Number
- A06MSTFPR2
- Head Material
- Steel
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 21.5
- Shank Dia.
- 3/8 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.4800 in
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, A-STFP, Insert Shape Triangle, Overall Length 6 in, A06MSTFPR2, 90 Degrees , 1/4 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.