Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A10KSCFPR06, 125.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 5077449
- Zoro # G3574135
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10KSCFPR06
Rake
-6 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5077449
- Zoro #
- G3574135
- UPC #
- 4059782008014
- Country of Origin
- United Kingdom
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A10KSCFPR06
- Rake
- -6 Degrees Radial, 0 Degrees Axial
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Lead Angle
- 0 Degrees
- Cutting Direction
- Right Hand
- Cutting Application
- Boring
- Insert Holding Type
- Screw On
- ISO Number
- A10KSCFPR06
- Insert Style
- CP
- Center to Cutting Tip
- 7.00mm
- Head Material
- Steel
- Toolholder Style
- A-SCFP
- Side Cutting Edge Angle
- 0 Degrees
- Approach Angle
- 90 Degrees
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Overall Length
- 125.00mm
- Shank Dia.
- 10.00mm
- Insert Size
- 0602
- Insert Cutting Edge Length
- 6.45mm
- Min. Bore Dia.
- 13.00mm
- Cutting Height
- 0.19mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Boring Bar, A-SCFP, Insert Shape 80 Degrees Diamond, Overall Length 125.00mm, A10KSCFPR06, 90 Degrees , 7.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.