Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A10KSCLPR06, 125.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 5077645
- Zoro # G3577041
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A10KSCLPR06
Insert Size
0602
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5077645
- Zoro #
- G3577041
- UPC #
- 4059782007611
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A10KSCLPR06
- Lead Angle
- -5 Degrees
- Rake
- -2 Degrees Radial, 0 Degrees Axial
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Number of Inserts
- 1
- Toolholder Style
- A-SCLP
- Cutting Application
- Boring
- Approach Angle
- 95 Degrees
- Insert Style
- CP
- Insert Holding Type
- Screw On
- Head Material
- Steel
- Number of Coolant Holes
- 1
- ISO Number
- A10KSCLPR06
- Side Cutting Edge Angle
- -5 Degrees
- Center to Cutting Tip
- 7.00mm
- Coolant Fed
- Coolant Through
- Measurement System
- Metric
Dimensions
- Overall Length
- 125.00mm
- Insert Size
- 0602
- Shank Dia.
- 10.00mm
- Cutting Height
- 0.19mm
- Min. Bore Dia.
- 13.00mm
- Insert Cutting Edge Length
- 6.45mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Boring Bar, A-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 125.00mm, A10KSCLPR06, 95 Degrees , 7.00mm, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.