Shop WIDIA
See all product information
Create Account
Indexable Thread Turning Tool Holder, AVR25D3L, 200.00mm L, High Speed Steel, Triangle Insert Shape
- Mfr # 2065134
- Zoro # G3574853
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
AVR25D3L
Insert Size
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2065134
- Zoro #
- G3574853
- UPC #
- 4021169204111
- Country of Origin
- Mexico
- Item
- Indexable Thread Turning Tool Holder
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- AVR25D3L
- Left/Right Hand
- Left Hand
- Rake
- -1.5 Degrees Axial, -15 Degrees Radial
- Type
- Screw Clamping
- Lead Angle
- 0 Degrees
- Cutting Direction
- Left Hand
- Center to Cutting Tip
- 11.91mm
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw Clamping
- ISO Number
- AVR25D3L
- Toolholder Style
- NA-VR
- Insert Style
- LT16NL
- Cutting Application
- Inside Diameter Internal Threading
- Measurement System
- Metric
Dimensions
- Overall Length
- 200.00mm
- Insert Size
- 3
- Shank Dia.
- 63/64 in
- Min. Bore Dia.
- 29.00mm
- Shank Length
- 23.82mm
- Shank Width
- 21.96mm
- Shank Height
- 23.82mm
- Head Length
- 45.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Thread Turning Tool Holder, NA-VR, Insert Shape Triangle, Overall Length 200.00mm, AVR25D3L, 11.91mm, Coolant Through, Inside Diameter Internal Threading, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.