Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A12SSDUCL3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
- Mfr # 2951393
- Zoro # G3574339
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A12SSDUCL3
Type
Screw Clamping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951393
- Zoro #
- G3574339
- UPC #
- 4021169421235
- Country of Origin
- Japan
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- A12SSDUCL3
- Type
- Screw Clamping
- Cutting Direction
- Left Hand
- Left/Right Hand
- Left Hand
- Lead Angle
- -3 Degrees
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Head Material
- Steel
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
- ISO Number
- A12SSDUCL3
- Insert Style
- DC
- Number of Inserts
- 1
- Center to Cutting Tip
- 0.5620 in
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -3 Degrees
- Approach Angle
- 93 Degrees
- Insert Holding Type
- Screw On
- Toolholder Style
- A-SDUC
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Shank Dia.
- 3/4 in
- Insert Size
- 32.52
- Cutting Height
- 0.0075 in
- Insert Cutting Edge Length
- 11.63mm
- Min. Bore Dia.
- 0.9800 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 10 in, A12SSDUCL3, 93 Degrees , 0.5620 in, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.