Shop WIDIA
See all product information
Create Account
Indexable Thread Turning Tool Holder, A32VNSL3, 16 in L, High Speed Steel, Top Notch Insert Shape
- Mfr # 3637502
- Zoro # G3576201
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
Top Notch
ANSI Code
A32VNSL3
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3637502
- Zoro #
- G3576201
- UPC #
- 4021169661792
- Country of Origin
- United States
- Item
- Indexable Thread Turning Tool Holder
- Shank Material
- High Speed Steel
- Insert Shape
- Top Notch
- ANSI Code
- A32VNSL3
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Lead Angle
- 0 Degrees
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Type
- Top Notch Clamping
- Center to Cutting Tip
- 0 in
- Cutting Application
- Inside Diameter Face Grooving
- ISO Number
- A32VNSL3
- Insert Style
- N.3L
- Insert Holding Type
- Top Clamping
- Coolant Fed
- Coolant Through
- Toolholder Style
- A-NS
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 16 in
- Insert Size
- 3
- Shank Dia.
- 2 in
- Min. Bore Dia.
- 2-3/8 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Description
Indexable Thread Turning Tool Holder, A-NS, Insert Shape Top Notch, Overall Length 16 in, A32VNSL3, 0 in, Coolant Through, Inside Diameter Face Grooving, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.