Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A32UPCLNL12, 350.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 3883467
- Zoro # G3747141
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A32UPCLNL12
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883467
- Zoro #
- G3747141
- UPC #
- 4021169801518
- Country of Origin
- India
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A32UPCLNL12
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Lead Angle
- -5 Degrees
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Type
- Hole Clamping
- Number of Inserts
- 1
- Insert Style
- CN
- Coolant Fed
- Coolant Through
- Cutting Application
- Boring
- Insert Holding Type
- P-Clamping (Lever Lock or Lock Pin)
- ISO Number
- A32UPCLNL12
- Toolholder Style
- A-PCLN
- Side Cutting Edge Angle
- -5 Degrees
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 22.00mm
- Head Material
- Steel
- Measurement System
- Metric
Dimensions
- Overall Length
- 350.00mm
- Shank Dia.
- 32.00mm
- Insert Size
- 120408
- Shank Length
- 301.00mm
- Min. Bore Dia.
- 40.00mm
- Insert Cutting Edge Length
- 12.90mm
- Wire Rope Length
- 350.00mm
- Length
- 350.00mm
Description
Indexable Boring Bar, A-PCLN, Insert Shape 80 Degrees Diamond, Overall Length 350.00mm, A32UPCLNL12, 95 Degrees , 22.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.