Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A12SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2951395
- Zoro # G3574619
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Left/Right Hand
Right Hand
Shank Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951395
- Zoro #
- G3574619
- UPC #
- 4021169421099
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- A12SSTFCR2
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Rake
- -4 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Approach Angle
- 90 Degrees
- Number of Inserts
- 1
- Center to Cutting Tip
- 1/2 in
- Toolholder Style
- A-STFC
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- A12SSTFCR2
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- Coolant Fed
- Coolant Through
- Head Material
- Steel
- Cutting Application
- Boring
- Insert Style
- TC
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 10 in
- Shank Dia.
- 3/4 in
- Insert Size
- 2151
- Cutting Height
- 0.0075 in
- Insert Cutting Edge Length
- 11.00mm
- Shank Length
- 8.9360 in
- Min. Bore Dia.
- 0.9300 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Indexable Boring Bar, A-STFC, Insert Shape Triangle, Overall Length 10 in, A12SSTFCR2, 90 Degrees , 1/2 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.