Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSBIW50063R, 6 in L, High Speed Steel, Trigon Insert Shape
- Mfr # 2825351
- Zoro # G3575160
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
QSBIW50063R
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825351
- Zoro #
- G3575160
- UPC #
- 4021169377501
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Trigon
- ANSI Code
- QSBIW50063R
- Cutting Direction
- Right Hand
- Left/Right Hand
- Right Hand
- Lead Angle
- -3 Degrees
- Rake
- -3 Degrees Radial, 0 Degrees Axial
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 1
- Side Cutting Edge Angle
- -3 Degrees
- Insert Clearance Angle
- 11 Degrees
- Cutting Application
- Turning
- Compatible Hardware
- T7 Insert Screw
- ISO Number
- QSBIW50063R
- Insert Holding Type
- Screw On
- Number of Inserts
- 1
- Insert Style
- WP
- Approach Angle
- 93 Degrees
- Center to Cutting Tip
- 0.2720 in
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 1/2 in
- Insert Size
- 2151
- Cutting Height
- 0.0075 in
- Shank Length
- 5.3500 in
- Min. Bore Dia.
- 0.5380 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 6 in, QSBIW50063R, 93 Degrees , 0.2720 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.