Indexable Boring Bar, A12SSVUBR2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 3883423
  • Zoro # G3574810
product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A12SSVUBR2
Type
Screw Clamping
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3883423
Zoro #
G3574810
UPC #
4021169802584
Country of Origin
United States

Dimensions

Overall Length
10 in
Shank Dia.
3/4 in
Insert Size
221
Min. Bore Dia.
0.9800 in
Cutting Height
0.0075 in
Insert Cutting Edge Length
11.07mm
Wire Rope Length
10 in
Length
10 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A12SSVUBR2
Type
Screw Clamping
Rake
-6 Degrees Radial, 0 Degrees Axial
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Lead Angle
-3 Degrees
Insert Style
VB
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Toolholder Style
A-SVUB
Number of Coolant Holes
1
Coolant Fed
Coolant Through
ISO Number
A12SSVUBR2
Approach Angle
93 Degrees
Head Material
Steel
Number of Inserts
1
Insert Holding Type
Screw On
Center to Cutting Tip
0.5620 in
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-SVUB, Insert Shape 35 Degrees Diamond, Overall Length 10 in, A12SSVUBR2, 93 Degrees , 0.5620 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.