Indexable Boring Bar, A12SSVUBL2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 3883422
  • Zoro # G3576043
product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A12SSVUBL2
Shank Dia.
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3883422
Zoro #
G3576043
UPC #
4021169802638
Country of Origin
United States

Dimensions

Overall Length
10 in
Shank Dia.
3/4 in
Insert Size
221
Cutting Height
0.0075 in
Min. Bore Dia.
0.9800 in
Insert Cutting Edge Length
11.07mm
Wire Rope Length
10 in
Length
10 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A12SSVUBL2
Lead Angle
-3 Degrees
Rake
-6 Degrees Radial, 0 Degrees Axial
Type
Screw Clamping
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
ISO Number
A12SSVUBL2
Number of Inserts
1
Head Material
Steel
Number of Coolant Holes
1
Insert Holding Type
Screw On
Insert Style
VB
Approach Angle
93 Degrees
Cutting Application
Boring
Toolholder Style
A-SVUB
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
0.5620 in
Coolant Fed
Coolant Through
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-SVUB, Insert Shape 35 Degrees Diamond, Overall Length 10 in, A12SSVUBL2, 93 Degrees , 0.5620 in, Coolant Through, Boring, Left Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews