Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A06MSCFPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 5077440
- Zoro # G3574302
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
A06MSCFPR2
Insert Size
21.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5077440
- Zoro #
- G3574302
- UPC #
- 4061779262316
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- A06MSCFPR2
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Rake
- -6 Degrees Radial, 0 Degrees Axial
- Type
- Screw Clamping
- Lead Angle
- 0 Degrees
- Center to Cutting Tip
- 1/4 in
- Approach Angle
- 90 Degrees
- Coolant Fed
- Coolant Through
- Head Material
- Steel
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- 0 Degrees
- Toolholder Style
- A-SCFP
- ISO Number
- A06MSCFPR2
- Cutting Application
- Boring
- Insert Style
- CP
- Number of Coolant Holes
- 1
- Number of Inserts
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 21.51
- Shank Dia.
- 3/8 in
- Min. Bore Dia.
- 0.4800 in
- Insert Cutting Edge Length
- 6.45mm
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, A-SCFP, Insert Shape 80 Degrees Diamond, Overall Length 6 in, A06MSCFPR2, 90 Degrees , 1/4 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.