Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A16RSDUCL11, 200.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape
- Mfr # 3883295
- Zoro # G3576463
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Insert Size
11T308
Left/Right Hand
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883295
- Zoro #
- G3576463
- UPC #
- 4021169805363
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- A16RSDUCL11
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Type
- Screw Clamping
- Lead Angle
- -3 Degrees
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Head Material
- Steel
- ISO Number
- A16RSDUCL11
- Approach Angle
- 93 Degrees
- Side Cutting Edge Angle
- -3 Degrees
- Cutting Application
- Boring
- Toolholder Style
- A-SDUC
- Center to Cutting Tip
- 11.00mm
- Insert Style
- DC
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Screw On
- Measurement System
- Metric
Dimensions
- Overall Length
- 200.00mm
- Insert Size
- 11T308
- Shank Dia.
- 16.00mm
- Insert Cutting Edge Length
- 11.63mm
- Shank Length
- 174.92mm
- Min. Bore Dia.
- 20.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 200.00mm, A16RSDUCL11, 93 Degrees , 11.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.