Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 2951389
  • Zoro # G3573365
product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10SSTFCR2
Lead Angle
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2951389
Zoro #
G3573365
UPC #
4021169421471
Country of Origin
Slovenia

Dimensions

Overall Length
10 in
Shank Dia.
5/8 in
Insert Size
2151
Cutting Height
0.0075 in
Min. Bore Dia.
0.7700 in
Insert Cutting Edge Length
11.00mm
Wire Rope Length
10 in
Length
10 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A10SSTFCR2
Lead Angle
0 Degrees
Left/Right Hand
Right Hand
Type
Screw Clamping
Rake
-5 Degrees Radial, 0 Degrees Axial
Cutting Direction
Right Hand
Number of Coolant Holes
1
Insert Holding Type
Screw On
Side Cutting Edge Angle
0 Degrees
Head Material
Steel
Toolholder Style
A-STFC
Insert Style
TC
Number of Inserts
1
Cutting Application
Boring
Coolant Fed
Coolant Through
Approach Angle
90 Degrees
Center to Cutting Tip
0.4060 in
ISO Number
A10SSTFCR2
Measurement System
Fractional Inch

Description

Indexable Boring Bar, A-STFC, Insert Shape Triangle, Overall Length 10 in, A10SSTFCR2, 90 Degrees , 0.4060 in, Coolant Through, Boring, Right Hand

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews