Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A16RSDUCL07, 200.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape
- Mfr # 3883296
- Zoro # G3574485
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Shank Dia.
16.00mm
Insert Size
070204
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883296
- Zoro #
- G3574485
- UPC #
- 4021169805332
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- A16RSDUCL07
- Type
- Screw Clamping
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Lead Angle
- -3 Degrees
- Coolant Fed
- Coolant Through
- Toolholder Style
- A-SDUC
- Insert Style
- DC
- Head Material
- Steel
- Side Cutting Edge Angle
- -3 Degrees
- Cutting Application
- Boring
- Center to Cutting Tip
- 11.00mm
- Approach Angle
- 93 Degrees
- Number of Inserts
- 1
- ISO Number
- A16RSDUCL07
- Number of Coolant Holes
- 1
- Insert Holding Type
- Screw On
- Measurement System
- Metric
Dimensions
- Overall Length
- 200.00mm
- Shank Dia.
- 16.00mm
- Insert Size
- 070204
- Min. Bore Dia.
- 20.00mm
- Cutting Height
- 8.00mm
- Insert Cutting Edge Length
- 7.75mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 200.00mm, A16RSDUCL07, 93 Degrees , 11.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.