Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A16TSDUPR3, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
- Mfr # 5078366
- Zoro # G3574031
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16TSDUPR3
Shank Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5078366
- Zoro #
- G3574031
- UPC #
- 4059782006980
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- A16TSDUPR3
- Left/Right Hand
- Right Hand
- Lead Angle
- -3 Degrees
- Type
- Screw Clamping
- Rake
- -4 Degrees Radial, 0 Degrees Axial
- Cutting Direction
- Right Hand
- ISO Number
- A16TSDUPR3
- Center to Cutting Tip
- 3/4 in
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -3 Degrees
- Head Material
- Steel
- Number of Inserts
- 1
- Cutting Application
- Boring
- Approach Angle
- 93 Degrees
- Number of Coolant Holes
- 1
- Insert Style
- DP
- Coolant Fed
- Coolant Through
- Toolholder Style
- A-SDUP
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 12 in
- Shank Dia.
- 1 in
- Insert Size
- 3252
- Min. Bore Dia.
- 1.3000 in
- Insert Cutting Edge Length
- 11.63mm
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Indexable Boring Bar, A-SDUP, Insert Shape 55 Degrees Diamond, Overall Length 12 in, A16TSDUPR3, 93 Degrees , 3/4 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.