Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CCBI16515667L, 6 in L, Carbide, 80 Degrees Diamond Insert Shape
- Mfr # 2831945
- Zoro # G3576874
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
CCBI16515667L
Insert Size
120605
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2831945
- Zoro #
- G3576874
- UPC #
- 4021169547553
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Carbide
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CCBI16515667L
- Cutting Direction
- Left Hand
- Left/Right Hand
- Left Hand
- Type
- Screw Clamping
- Lead Angle
- -7 Degrees
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Approach Angle
- 97 Degrees
- Compatible Hardware
- T6 Insert Screw
- Cutting Application
- Turning
- ISO Number
- CCBI16515667L
- Insert Style
- CD
- Side Cutting Edge Angle
- -7 Degrees
- Insert Holding Type
- Screw On
- Insert Clearance Angle
- 15 Degrees
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 0.0950 in
- Number of Inserts
- 1
- Number of Coolant Holes
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Insert Size
- 120605
- Shank Dia.
- 5/32 in
- Shank Length
- 5.6160 in
- Cutting Height
- 0.0100 in
- Insert Cutting Edge Length
- 4.01mm
- Min. Bore Dia.
- 0.1800 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 6 in, CCBI16515667L, 97 Degrees , 0.0950 in, T6 Insert Screw, Coolant Through, Turning, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.