Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, SSBI75085R, 8 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2822898
- Zoro # G3576350
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
SSBI75085R
Insert Size
3205
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2822898
- Zoro #
- G3576350
- UPC #
- 4021169384790
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- SSBI75085R
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Number of Inserts
- 1
- Insert Clearance Angle
- 11 Degrees
- Coolant Fed
- Coolant Through
- Compatible Hardware
- T10 Insert Screw
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.4600 in
- Side Cutting Edge Angle
- -5 Degrees
- Insert Holding Type
- Screw On
- Approach Angle
- 95 Degrees
- Cutting Application
- Turning
- Insert Style
- TP
- ISO Number
- SSBI75085R
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 8 in
- Insert Size
- 3205
- Shank Dia.
- 3/4 in
- Insert Cutting Edge Length
- 16.50mm
- Min. Bore Dia.
- 0.8500 in
- Shank Length
- 6.9000 in
- Cutting Height
- 0.0075 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, SSBI75085R, 95 Degrees , 0.4600 in, T10 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.