Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A20UMVUNR3, 14 in L, High Speed Steel, 35 Degrees Diamond Insert Shape
- Mfr # 3883412
- Zoro # G3573760
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
A20UMVUNR3
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883412
- Zoro #
- G3573760
- UPC #
- 4021169802997
- Country of Origin
- United Kingdom
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 35 Degrees Diamond
- ANSI Code
- A20UMVUNR3
- Cutting Direction
- Right Hand
- Lead Angle
- -3 Degrees
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Type
- Top and Hole Clamping
- Left/Right Hand
- Right Hand
- Number of Coolant Holes
- 1
- ISO Number
- A20UMVUNR3
- Cutting Application
- Boring
- Center to Cutting Tip
- 1 in
- Insert Style
- VN
- Insert Holding Type
- Clamp and Lock Pin
- Head Material
- Steel
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Side Cutting Edge Angle
- -3 Degrees
- Approach Angle
- 93 Degrees
- Toolholder Style
- A-MVUN
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 14 in
- Shank Dia.
- 1-1/4 in
- Insert Size
- 332
- Min. Bore Dia.
- 1.7050 in
- Insert Cutting Edge Length
- 16.61mm
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Indexable Boring Bar, A-MVUN, Insert Shape 35 Degrees Diamond, Overall Length 14 in, A20UMVUNR3, 93 Degrees , 1 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.