Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, CSBI18037515R, 2-1/2 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
- Mfr # 2832607
- Zoro # G3575389
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2-1/2 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
CSBI18037515R
Insert Size
120605
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2832607
- Zoro #
- G3575389
- UPC #
- 4021169545719
- Country of Origin
- Japan
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 80 Degrees Diamond
- ANSI Code
- CSBI18037515R
- Lead Angle
- -5 Degrees
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Rake
- 0 Degrees Radial, 5 Degrees Axial
- Insert Style
- CD
- ISO Number
- CSBI18037515R
- Number of Inserts
- 1
- Coolant Fed
- Coolant Through
- Approach Angle
- 95 Degrees
- Center to Cutting Tip
- 0.1040 in
- Number of Coolant Holes
- 1
- Insert Clearance Angle
- 15 Degrees
- Insert Holding Type
- Screw On
- Cutting Application
- Turning
- Side Cutting Edge Angle
- -5 Degrees
- Compatible Hardware
- T6 Insert Screw
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 2-1/2 in
- Insert Size
- 120605
- Shank Dia.
- 3/8 in
- Min. Bore Dia.
- 0.2040 in
- Shank Length
- 1-1/2 in
- Max. Bore Depth
- 1 in
- Insert Cutting Edge Length
- 4.03mm
- Wire Rope Length
- 2-1/2 in
- Length
- 2-1/2 in
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 2-1/2 in, CSBI18037515R, 95 Degrees , 0.1040 in, T6 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.